Mounting Kit, 3 5/16" L, 1/4" W
- Mfr # 884060
- Zoro # G623390271
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 31/32 in
Overall Width
1/4 in
Includes
2 side plates
Product Type
Side Flange Mounting Kit
Compatible Manufacturer Model Number
8840
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 884060
- Zoro #
- G623390271
- UPC #
- 697437558466
- Country of Origin
- Thailand
- Item
- Mounting Kit
- Includes
- 2 side plates
- Product Type
- Side Flange Mounting Kit
- Compatible Manufacturer Model Number
- 8840
Dimensions
- Overall Height
- 1 31/32 in
- Overall Width
- 1/4 in
- Wire Rope Length
- 3 5/16 in
- Overall Length
- 3 5/16 in
- Length
- 3 5/16 in
Description
Mounting Kit,3 5/16" L,1/4" W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.