Shop DE-STA-CO
See all product information
Create Account
Mounting Kit, 5 27/32" L, 9/32" W
- Mfr # 882262
- Zoro # G223389514
product price:Â
$
11.15
/ea
Key Features
Compatible Manufacturer Model Number
8822
Wire Rope Length
5 27/32 in
Includes
4 bolts included
Product Type
Standard Mounting Kit
Overall Height
5 27/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 882262
- Zoro #
- G223389514
- UPC #
- 697437558275
- Country of Origin
- Thailand
- Compatible Manufacturer Model Number
- 8822
- Item
- Mounting Kit
- Includes
- 4 bolts included
- Product Type
- Standard Mounting Kit
Dimensions
- Wire Rope Length
- 5 27/32 in
- Overall Height
- 5 27/32 in
- Overall Width
- 9/32 in
- Overall Length
- 5 27/32 in
- Length
- 5 27/32 in
Description
Mounting Kit,5 27/32" L,9/32" W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.