Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 80 mm H
- Mfr # 351-80-80-21-B-55
- Zoro # G323355525
product price:Â
$
72.99
/ea
Key Features
Series
GN 351
Thread Size
No Thread
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-40 Degrees F
Mounting Style
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-80-80-21-B-55
- Zoro #
- G323355525
- UPC #
- 664423641877
- Country of Origin
- Hungary
- Series
- GN 351
- FDA Approved
- Not FDA Approved
- Operating Temperature - Minimum
- -40 Degrees F
- Mounting Style
- Compression
- Shape
- Cylindrical
- Item
- Through-Hole Rubber Bumper
- Operating Temperature - Maximum
- 176 Degrees F
- Durometer
- 55A
- Spring Rate
- 7,628 lb/in
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Steel - Zinc Plated
- System of Measurement
- Metric
- Vibration Isolator Style
- Through-Hole
- Load Downward Compression - Maximum
- 1,251 lbf
Dimensions
- Thread Size
- No Thread
- Overall Height
- 80 mm
- Bore Diameter
- 21 mm
- Overall Diameter
- 80 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 80 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.