Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Spindle, FlatTip, 750lb., M10

  • Mfr # 235208-M

  • Zoro # G2778505


product price: $8.19
/ea

Key Features

Type
FlatTip
Capacity (Lb.)
750 lb
Thread Size
M10
Overall Height (In.)
1 1/64 in
End Tip Dia. (In.)
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235208-M
Zoro #
G2778505
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10
Overall Height (In.)
1 1/64 in
End Tip Dia. (In.)
0.78 in
Overall Length (In.)
4.7188 in
Height (In.)
1 1/64 in
Min. Height Below Equip Frame (In.)
3 47/64 in
Max. Extended Height Below Equip Frame (In.)
3 47/64 in
Thread Size1
M10x1.5
Thread Length1
4 23/32 in
Overall Length
4 23/32 in
Spindle Diameter1
3/16 in
Overall Depth
1 in

Details

Item
Neoprene Spindle
Type
FlatTip
Capacity (Lb.)
750 lb
Tip
Flat Neoprene
Finish
Zinc
Function
End of Arm Hold Down Spindle
Includes
Jam Nuts
Application
Clamping
Material
Neoprene
Swivel Foot
No

Description

Neoprene Spindle, Spindle Diameter 3/16 in, Overall Length 4 23/32 in, Thread Size M10x1.5, Swivel Foot No, Includes Jam Nuts, Thread Length 4 23/32 in, Application Clamping, Material Neoprene, Overall Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.