Para Gripper, 3 Jaw, Hole Thru, Sprng Opn
Mfr # PPC-12-RI-V
Zoro # G1157016
product price: $3,509.99
/ea
Free Shipping & Returns
Key Features
Product Type
Para Gripper,3 Jaw,Hole Thru,Sprng Opn
Maximum Actuation Time
0.03 sec
Stroke Length
1/4 in
Minimum Operating Temperature
-20 Degrees F
Series
PPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPC-12-RI-V
Zoro #
G1157016
UPC #
-
Country of Origin
France
Dimensions
Stroke Length
1/4 in
Maximum Finger/Jaw Length
2 3/8 in
Overall Height
2 7/8 in
Overall Width
3 3/8 in
Details
Item
Para Gripper,3 Jaw,Hole Thru,Sprng Opn
Product Type
Para Gripper,3 Jaw,Hole Thru,Sprng Opn
Maximum Actuation Time
0.03 sec
Minimum Operating Temperature
-20 Degrees F
Series
PPC
Spring Assist
Spring Open
Minimum Operating Pressure
45 psi
Displacement
22.94 cc
IP Rating
IP54
Weight
2.2 lb
System of Measurement
Inch
Maximum Operating Temperature
300 Degrees F
Maximum Operating Pressure
100 psi
Total Rated Grip Force @ 100 psi
1,472.36 N
Repeatability
+/-0.0008 in
Seal Material
Viton
Operation Type
Synchronous
Description
Para Gripper,3 Jaw,Hole Thru,Sprng Opn, Series PPC, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 45 psi, Overall Width 3 3/8 in, Overall Height 2 7/8 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 2.2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,472.36 N, IP Rating IP54, Seal Material Viton, Displacement 22.94 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.