Zoro Homepage

Para Gripper, 3 Jaw, Hole Thru, Sprng Opn

  • Mfr # PPC-34-RI-V

  • Zoro # G1157381


product price: $4,819.99
/ea
Free Shipping & Returns

Key Features

Product Type
Para Gripper,3 Jaw,Hole Thru,Sprng Opn
Seal Material
Viton
Repeatability
+/-0.0008 in
System of Measurement
Inch
Maximum Finger/Jaw Length
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-34-RI-V
Zoro #
G1157381
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
4 3/4 in
Stroke Length
3/4 in
Overall Width
5 7/8 in
Overall Height
4 3/8 in

Details

Item
Para Gripper,3 Jaw,Hole Thru,Sprng Opn
Product Type
Para Gripper,3 Jaw,Hole Thru,Sprng Opn
Seal Material
Viton
Repeatability
+/-0.0008 in
System of Measurement
Inch
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
100 psi
Total Rated Grip Force @ 100 psi
4,332.57 N
IP Rating
IP54
Spring Assist
Spring Open
Series
PPC
Maximum Operating Temperature
300 Degrees F
Displacement
127.99 cc
Weight
11.2 lb
Maximum Actuation Time
0.06 sec
Minimum Operating Pressure
45 psi
Operation Type
Synchronous

Description

Para Gripper,3 Jaw,Hole Thru,Sprng Opn, Series PPC, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 45 psi, Overall Width 5 7/8 in, Overall Height 4 3/8 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 11.2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 4,332.57 N, IP Rating IP54, Seal Material Viton, Displacement 127.99 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.