Para Gripper, 3 Jaw, Hole Thu, Sprng Cls
Mfr # PPC-12-RE-C-V
Zoro # G1157208
product price: $4,296.99
/ea
Free Shipping & Returns
Key Features
Product Type
Para Gripper,3 Jaw,Hole Thu,Sprng Cls
Operation Type
Synchronous
Weight
2.4 lb
IP Rating
IP54
Spring Assist
Spring Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPC-12-RE-C-V
Zoro #
G1157208
UPC #
-
Country of Origin
France
Dimensions
Overall Height
3 1/8 in
Stroke Length
5/8 in
Maximum Finger/Jaw Length
2 3/8 in
Overall Width
3 3/8 in
Details
Item
Para Gripper,3 Jaw,Hole Thu,Sprng Cls
Product Type
Para Gripper,3 Jaw,Hole Thu,Sprng Cls
Operation Type
Synchronous
Weight
2.4 lb
IP Rating
IP54
Spring Assist
Spring Closed
Maximum Operating Pressure
100 psi
Minimum Operating Temperature
-20 Degrees F
Seal Material
Viton
Displacement
22.94 cc
Total Rated Grip Force @ 100 psi
894.09 N
System of Measurement
Inch
Series
PPC
Minimum Operating Pressure
45 psi
Maximum Actuation Time
0.03 sec
Maximum Operating Temperature
300 Degrees F
Repeatability
+/-0.0008 in
Description
Para Gripper,3 Jaw,Hole Thu,Sprng Cls, Series PPC, Stroke Length 5/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 45 psi, Overall Width 3 3/8 in, Overall Height 3 1/8 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 2.4 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 894.09 N, IP Rating IP54, Seal Material Viton, Displacement 22.94 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.