Zoro Homepage

Para Gripper, 3 Jaw, Hole Thu, Sprng Cls

  • Mfr # PPC-25-RE-C-V

  • Zoro # G1157095


product price: $5,276.99
/ea
Free Shipping & Returns

Key Features

Product Type
Para Gripper,3 Jaw,Hole Thu,Sprng Cls
Maximum Operating Pressure
100 psi
Spring Assist
Spring Closed
Maximum Operating Temperature
300 Degrees F
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-25-RE-C-V
Zoro #
G1157095
UPC #
-
Country of Origin
France

Dimensions

Maximum Finger/Jaw Length
3 1/2 in
Overall Width
4 1/2 in
Overall Height
3 5/8 in
Stroke Length
3/4 in

Details

Item
Para Gripper,3 Jaw,Hole Thu,Sprng Cls
Product Type
Para Gripper,3 Jaw,Hole Thu,Sprng Cls
Maximum Operating Pressure
100 psi
Spring Assist
Spring Closed
Maximum Operating Temperature
300 Degrees F
IP Rating
IP54
Maximum Actuation Time
0.04 sec
Displacement
50.96 cc
Operation Type
Synchronous
Seal Material
Viton
System of Measurement
Inch
Minimum Operating Pressure
45 psi
Minimum Operating Temperature
-20 Degrees F
Series
PPC
Repeatability
+/-0.0008 in
Total Rated Grip Force @ 100 psi
16,409.49 N
Weight
5.1 lb

Description

Para Gripper,3 Jaw,Hole Thu,Sprng Cls, Series PPC, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 45 psi, Overall Width 4 1/2 in, Overall Height 3 5/8 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 5.1 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 16,409.49 N, IP Rating IP54, Seal Material Viton, Displacement 50.96 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.