Paral Grp, 3 Jaw, Lg Stk, Spg Cls, St Plt
Mfr # RTH-3M-L-C-SP
Zoro # G1164311
product price: $2,881.99
/ea
Free Shipping & Returns
Key Features
Product Type
Paral Grp,3 Jaw,Lg Stk,Spg Cls,St Plt
IP Rating
IP55
Finger Mounting
Bottom
Weight
1.08 kg
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTH-3M-L-C-SP
Zoro #
G1164311
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
M4
Stroke Length
16 mm
Overall Height
73.5 mm
Maximum Finger/Jaw Length
140 mm
Details
Item
Paral Grp,3 Jaw,Lg Stk,Spg Cls,St Plt
Product Type
Paral Grp,3 Jaw,Lg Stk,Spg Cls,St Plt
IP Rating
IP55
Finger Mounting
Bottom
Weight
1.08 kg
System of Measurement
Metric
Maximum Actuation Time
0.08 sec
Minimum Operating Pressure
3.5 bar
Spring Assist
Spring Closed
Accuracy
+/-0.04 mm
Maximum Operating Pressure
7 bar
Series
RTH
Displacement
37 cc
Repeatability
+/-0.02 mm
Minimum Operating Temperature
-35 Degrees C
Total Rated Grip Force @ 100 psi
1,708 N
Seal Material
Buna-N
Maximum Operating Temperature
80 Degrees C
Description
Paral Grp,3 Jaw,Lg Stk,Spg Cls,St Plt, Series RTH, Stroke Length 16 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.5 bar, Overall Height 73.5 mm, Inlet Size M4, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,708 N, IP Rating IP55, Seal Material Buna-N, Displacement 37 cc, Accuracy +/-0.04 mm, Repeatability +/-0.02 mm, Maximum Finger/Jaw Length 140 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.