Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paral Grp, 3 Jaw, Lg Stk, Spg Cls, St Plt

  • Mfr # RTH-5M-L-C-SP

  • Zoro # G1164506


product price: $3,905.99
/ea
Free Shipping & Returns

Key Features

Product Type
Paral Grp,3 Jaw,Lg Stk,Spg Cls,St Plt
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Temperature
80 Degrees C
System of Measurement
Metric
Inlet Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTH-5M-L-C-SP
Zoro #
G1164506
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M5
Maximum Finger/Jaw Length
203 mm
Stroke Length
26 mm
Overall Height
98.5 mm

Details

Item
Paral Grp,3 Jaw,Lg Stk,Spg Cls,St Plt
Product Type
Paral Grp,3 Jaw,Lg Stk,Spg Cls,St Plt
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Temperature
80 Degrees C
System of Measurement
Metric
Total Rated Grip Force @ 100 psi
5,124 N
Series
RTH
Spring Assist
Spring Closed
Weight
3.9 kg
Seal Material
Buna-N
Accuracy
+/-0.06 mm
Repeatability
+/-0.03 mm
Displacement
180 cc
Finger Mounting
Bottom
Maximum Operating Pressure
7 bar
Maximum Actuation Time
0.19 sec
Minimum Operating Pressure
3 bar
IP Rating
IP55

Description

Paral Grp,3 Jaw,Lg Stk,Spg Cls,St Plt, Series RTH, Stroke Length 26 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Height 98.5 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 3.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 5,124 N, IP Rating IP55, Seal Material Buna-N, Displacement 180 cc, Accuracy +/-0.06 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 203 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.