Paral Grp, 3 Jaw, Lg Stk, Spg Opn, St Plt
Mfr # RTH-1M-L-O-SP
Zoro # G1164129
product price: $2,246.99
/ea
Free Shipping & Returns
Key Features
Product Type
Paral Grp,3 Jaw,Lg Stk,Spg Opn,St Plt
Seal Material
Buna-N
Maximum Operating Temperature
80 Degrees C
Weight
0.25 kg
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTH-1M-L-O-SP
Zoro #
G1164129
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
M3
Stroke Length
8 mm
Maximum Finger/Jaw Length
80 mm
Overall Height
43 mm
Details
Item
Paral Grp,3 Jaw,Lg Stk,Spg Opn,St Plt
Product Type
Paral Grp,3 Jaw,Lg Stk,Spg Opn,St Plt
Seal Material
Buna-N
Maximum Operating Temperature
80 Degrees C
Weight
0.25 kg
System of Measurement
Metric
Spring Assist
Spring Open
Minimum Operating Temperature
-35 Degrees C
IP Rating
IP55
Maximum Operating Pressure
7 bar
Finger Mounting
Bottom
Series
RTH
Repeatability
+/-0.02 mm
Displacement
6.5 cc
Maximum Actuation Time
0.06 sec
Total Rated Grip Force @ 100 psi
579 N
Minimum Operating Pressure
4 bar
Accuracy
+/-0.04 mm
Description
Paral Grp,3 Jaw,Lg Stk,Spg Opn,St Plt, Series RTH, Stroke Length 8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4 bar, Overall Height 43 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.25 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 579 N, IP Rating IP55, Seal Material Buna-N, Displacement 6.5 cc, Accuracy +/-0.04 mm, Repeatability +/-0.02 mm, Maximum Finger/Jaw Length 80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.