Paral Grp, 3 Jaw, Lg Stk, Spg Opn, St Plt

  • Mfr # RTH-3M-L-O-SP

  • Zoro # G1164339


product price: $2,881.99
/ea
Free Shipping & Returns

Key Features

Product Type
Paral Grp,3 Jaw,Lg Stk,Spg Opn,St Plt
Maximum Operating Temperature
80 Degrees C
Minimum Operating Pressure
3.5 bar
Minimum Operating Temperature
-35 Degrees C
IP Rating
IP55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTH-3M-L-O-SP
Zoro #
G1164339
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
140 mm
Stroke Length
16 mm
Inlet Size
M4
Overall Height
73.5 mm

Details

Item
Paral Grp,3 Jaw,Lg Stk,Spg Opn,St Plt
Product Type
Paral Grp,3 Jaw,Lg Stk,Spg Opn,St Plt
Maximum Operating Temperature
80 Degrees C
Minimum Operating Pressure
3.5 bar
Minimum Operating Temperature
-35 Degrees C
IP Rating
IP55
Displacement
37 cc
Series
RTH
Total Rated Grip Force @ 100 psi
1,708 N
Spring Assist
Spring Open
Maximum Actuation Time
0.08 sec
Accuracy
+/-0.04 mm
Finger Mounting
Bottom
Maximum Operating Pressure
7 bar
Repeatability
+/-0.02 mm
Weight
1.08 kg
System of Measurement
Metric
Seal Material
Buna-N

Description

Paral Grp,3 Jaw,Lg Stk,Spg Opn,St Plt, Series RTH, Stroke Length 16 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.5 bar, Overall Height 73.5 mm, Inlet Size M4, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,708 N, IP Rating IP55, Seal Material Buna-N, Displacement 37 cc, Accuracy +/-0.04 mm, Repeatability +/-0.02 mm, Maximum Finger/Jaw Length 140 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.