Paral Grp, 3 Jaw, Lg Stk, Spg Opn, St Plt

  • Mfr # RTH-4M-L-O-SP

  • Zoro # G1164436


product price: $3,375.99
/ea
Free Shipping & Returns

Key Features

Product Type
Paral Grp,3 Jaw,Lg Stk,Spg Opn,St Plt
IP Rating
IP55
Spring Assist
Spring Open
Total Rated Grip Force @ 100 psi
2,967 N
Displacement
80 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTH-4M-L-O-SP
Zoro #
G1164436
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
88.5 mm
Inlet Size
M5
Maximum Finger/Jaw Length
178 mm
Stroke Length
20 mm

Details

Item
Paral Grp,3 Jaw,Lg Stk,Spg Opn,St Plt
Product Type
Paral Grp,3 Jaw,Lg Stk,Spg Opn,St Plt
IP Rating
IP55
Spring Assist
Spring Open
Total Rated Grip Force @ 100 psi
2,967 N
Displacement
80 cc
Maximum Operating Pressure
7 bar
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-35 Degrees C
Weight
1.95 kg
Maximum Operating Temperature
80 Degrees C
Maximum Actuation Time
0.1 sec
Seal Material
Buna-N
Series
RTH
System of Measurement
Metric
Minimum Operating Pressure
3 bar
Accuracy
+/-0.06 mm
Finger Mounting
Bottom

Description

Paral Grp,3 Jaw,Lg Stk,Spg Opn,St Plt, Series RTH, Stroke Length 20 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Height 88.5 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.95 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,967 N, IP Rating IP55, Seal Material Buna-N, Displacement 80 cc, Accuracy +/-0.06 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 178 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.