Zoro Homepage

Paral Grp, 3 Jaw, Lg Stk, Strp Plt

  • Mfr # RTH-1M-L-SP

  • Zoro # G1164147


product price: $2,253.99
/ea
Free Shipping & Returns

Key Features

Product Type
Paral Grp, 3 Jaw, Lg Stk, Strp Plt
Overall Height
43 mm
Accuracy
+/-0.04 mm
Maximum Actuation Time
0.06 sec
Inlet Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTH-1M-L-SP
Zoro #
G1164147
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 mm
Inlet Size
M3
Stroke Length
8 mm
Maximum Finger/Jaw Length
80 mm

Details

Item
Paral Grp, 3 Jaw, Lg Stk, Strp Plt
Product Type
Paral Grp, 3 Jaw, Lg Stk, Strp Plt
Accuracy
+/-0.04 mm
Maximum Actuation Time
0.06 sec
IP Rating
IP55
Total Rated Grip Force @ 100 psi
443 N
Series
RTH
Seal Material
Buna-N
Finger Mounting
Bottom
Weight
0.25 kg
Maximum Operating Temperature
80 Degrees C
System of Measurement
Metric
Repeatability
+/-0.02 mm
Maximum Operating Pressure
7 bar
Displacement
6.5 cc
Minimum Operating Temperature
-35 Degrees C
Minimum Operating Pressure
2 bar

Description

Paral Grp, 3 Jaw, Lg Stk, Strp Plt, Series RTH, Stroke Length 8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Height 43 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.25 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 443 N, IP Rating IP55, Seal Material Buna-N, Displacement 6.5 cc, Accuracy +/-0.04 mm, Repeatability +/-0.02 mm, Maximum Finger/Jaw Length 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.