Zoro Homepage

Paral Grp, 3 Jaw, Spg Opn, Strp Plt

  • Mfr # RTH-3M-O-SP

  • Zoro # G1163849


product price: $2,690.99
/ea
Free Shipping & Returns

Key Features

Product Type
Paral Grp, 3 Jaw, Spg Opn, Strp Plt
Maximum Operating Pressure
7 bar
Minimum Operating Pressure
3.5 bar
Stroke Length
8 mm
Inlet Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTH-3M-O-SP
Zoro #
G1163849
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
8 mm
Inlet Size
M4
Maximum Finger/Jaw Length
140 mm
Overall Height
73.5 mm

Details

Item
Paral Grp, 3 Jaw, Spg Opn, Strp Plt
Product Type
Paral Grp, 3 Jaw, Spg Opn, Strp Plt
Maximum Operating Pressure
7 bar
Minimum Operating Pressure
3.5 bar
Weight
1.08 kg
Displacement
37 cc
Repeatability
+/-0.02 mm
Series
RTH
Minimum Operating Temperature
-35 Degrees C
Maximum Actuation Time
0.08 sec
Total Rated Grip Force @ 100 psi
2,627 N
IP Rating
IP55
Spring Assist
Spring Open
Finger Mounting
Bottom
Accuracy
+/-0.04 mm
Maximum Operating Temperature
80 Degrees C
Seal Material
Buna-N
System of Measurement
Metric

Description

Paral Grp, 3 Jaw, Spg Opn, Strp Plt, Series RTH, Stroke Length 8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.5 bar, Overall Height 73.5 mm, Inlet Size M4, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,627 N, IP Rating IP55, Seal Material Buna-N, Displacement 37 cc, Accuracy +/-0.04 mm, Repeatability +/-0.02 mm, Maximum Finger/Jaw Length 140 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.