Zoro Homepage

Paral Grp, 3 Jaw, Strp Plt

  • Mfr # RTH-2M-SP

  • Zoro # G1164250


product price: $2,553.99
/ea
Free Shipping & Returns

Key Features

Product Type
Paral Grp, 3 Jaw, Strp Plt
Maximum Actuation Time
0.07 sec
System of Measurement
Metric
Series
RTH
Weight
0.53 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTH-2M-SP
Zoro #
G1164250
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M3
Overall Height
57 mm
Maximum Finger/Jaw Length
90 mm
Stroke Length
6 mm

Details

Item
Paral Grp, 3 Jaw, Strp Plt
Product Type
Paral Grp, 3 Jaw, Strp Plt
Maximum Actuation Time
0.07 sec
System of Measurement
Metric
Series
RTH
Weight
0.53 kg
Maximum Operating Pressure
7 bar
Minimum Operating Pressure
2 bar
Repeatability
+/-0.02 mm
IP Rating
IP55
Finger Mounting
Bottom
Total Rated Grip Force @ 100 psi
1,238 N
Minimum Operating Temperature
-35 Degrees C
Accuracy
+/-0.04 mm
Seal Material
Buna-N
Maximum Operating Temperature
80 Degrees C
Displacement
17 cc

Description

Paral Grp, 3 Jaw, Strp Plt, Series RTH, Stroke Length 6 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Height 57 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.53 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,238 N, IP Rating IP55, Seal Material Buna-N, Displacement 17 cc, Accuracy +/-0.04 mm, Repeatability +/-0.02 mm, Maximum Finger/Jaw Length 90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.