Zoro Homepage

Paral Grp, 3 Jaw, Strp Plt

  • Mfr # RTH-4M-SP

  • Zoro # G1163867


product price: $2,994.99
/ea
Free Shipping & Returns

Key Features

Product Type
Paral Grp, 3 Jaw, Strp Plt
Accuracy
+/-0.06 mm
Maximum Operating Pressure
7 bar
Maximum Operating Temperature
80 Degrees C
Series
RTH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTH-4M-SP
Zoro #
G1163867
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
10 mm
Maximum Finger/Jaw Length
178 mm
Inlet Size
M5
Overall Height
88.5 mm

Details

Item
Paral Grp, 3 Jaw, Strp Plt
Product Type
Paral Grp, 3 Jaw, Strp Plt
Accuracy
+/-0.06 mm
Maximum Operating Pressure
7 bar
Maximum Operating Temperature
80 Degrees C
Series
RTH
Displacement
80 cc
Finger Mounting
Bottom
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-35 Degrees C
Maximum Actuation Time
0.1 sec
Seal Material
Buna-N
System of Measurement
Metric
Total Rated Grip Force @ 100 psi
3,644 N
Minimum Operating Pressure
2 bar
Weight
1.95 kg
IP Rating
IP55

Description

Paral Grp, 3 Jaw, Strp Plt, Series RTH, Stroke Length 10 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Height 88.5 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.95 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 3,644 N, IP Rating IP55, Seal Material Buna-N, Displacement 80 cc, Accuracy +/-0.06 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 178 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.