Zoro Homepage

Parallel Gripp, Doubl Wedg, Failsafe, Viton

  • Mfr # RP-5-FS-V

  • Zoro # G1160035


product price: $1,042.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripp,Doubl Wedg,Failsafe,Viton
Minimum Operating Temperature
-20 Degrees F
Series
RP
Finger Mounting
Bottom
Accuracy
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-5-FS-V
Zoro #
G1160035
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
1/8 in
Open Width
1 1/8 in
Overall Width
1 in
Inlet Size
#10
Overall Height
1 in
Overall Length
1 1/8 in
Maximum Finger/Jaw Length
3 in

Description

Parallel Gripp,Doubl Wedg,Failsafe,Viton, Series RP, Open Width 1 1/8 in, Stroke Length 1/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 1/8 in, Overall Width 1 in, Overall Height 1 in, Finger Material Steel, Inlet Size #10, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.18 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 155.68 N, IP Rating IP43, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.