Zoro Homepage

Parallel Gripp, Doubl Wedg, Failsafe, Viton

  • Mfr # RP-5M-FS-V

  • Zoro # G1160069


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripp,Doubl Wedg,Failsafe,Viton
Total Rated Grip Force @ 100 psi
156 N
Accuracy
+/-0.03 mm
Maximum Operating Temperature
150 Degrees C
Overall Length
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-5M-FS-V
Zoro #
G1160069
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
28.6 mm
Open Width
29 mm
Maximum Finger/Jaw Length
76 mm
Overall Width
24 mm
Stroke Length
4.1 mm
Inlet Size
M5
Overall Height
25.4 mm

Description

Parallel Gripp,Doubl Wedg,Failsafe,Viton, Series RP, Open Width 29 mm, Stroke Length 4.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 28.6 mm, Overall Width 24 mm, Overall Height 25.4 mm, Finger Material Steel, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 156 N, IP Rating IP43, Seal Material Viton, Displacement 0.7 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.