Zoro Homepage

Parallel Gripper, 3 Jaw, Hole Through

  • Mfr # PPC-12-C-V

  • Zoro # G1157171


product price: $4,204.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,3 Jaw, Hole Through
Minimum Operating Pressure
30 psi
Minimum Operating Temperature
-20 Degrees F
Displacement
22.94 cc
Maximum Operating Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-12-C-V
Zoro #
G1157171
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 3/8 in
Stroke Length
5/8 in
Maximum Finger/Jaw Length
2 3/8 in
Overall Height
3 1/8 in

Details

Item
Parallel Gripper,3 Jaw, Hole Through
Product Type
Parallel Gripper,3 Jaw, Hole Through
Minimum Operating Pressure
30 psi
Minimum Operating Temperature
-20 Degrees F
Displacement
22.94 cc
Maximum Operating Pressure
100 psi
IP Rating
IP54
Repeatability
+/-0.0008 in
Seal Material
Viton
Total Rated Grip Force @ 100 psi
894.09 N
Maximum Actuation Time
0.03 sec
Series
PPC
System of Measurement
Inch
Maximum Operating Temperature
300 Degrees F
Weight
2.4 lb
Operation Type
Synchronous

Description

Parallel Gripper,3 Jaw, Hole Through, Series PPC, Stroke Length 5/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Width 3 3/8 in, Overall Height 3 1/8 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 2.4 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 894.09 N, IP Rating IP54, Seal Material Viton, Displacement 22.94 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.