Zoro Homepage

Parallel Gripper, 3 Jaw, Hole Through

  • Mfr # PPC-12

  • Zoro # G1157156


product price: $3,236.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 3/8 in
Weight
2.2 lb
Overall Height
2 7/8 in
Product Type
Parallel Gripper,3 Jaw, Hole Through
Maximum Operating Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-12
Zoro #
G1157156
UPC #
-
Country of Origin
France

Dimensions

Overall Width
3 3/8 in
Overall Height
2 7/8 in
Maximum Finger/Jaw Length
2 3/8 in
Stroke Length
1/4 in

Details

Item
Parallel Gripper,3 Jaw, Hole Through
Weight
2.2 lb
Product Type
Parallel Gripper,3 Jaw, Hole Through
Maximum Operating Pressure
100 psi
Minimum Operating Pressure
30 psi
System of Measurement
Inch
Seal Material
Buna-N
Maximum Operating Temperature
180 Degrees F
Series
PPC
Maximum Actuation Time
0.03 sec
Operation Type
Synchronous
Minimum Operating Temperature
-30 Degrees F
Repeatability
+/-0.0008 in
Displacement
22.94 cc
IP Rating
IP54
Total Rated Grip Force @ 100 psi
1,472.36 N

Description

Parallel Gripper,3 Jaw, Hole Through, Series PPC, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Width 3 3/8 in, Overall Height 2 7/8 in, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 2.2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,472.36 N, IP Rating IP54, Seal Material Buna-N, Displacement 22.94 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.