Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, 3 Jaw, Hole Through

  • Mfr # PPC-25-C-V

  • Zoro # G1157068


product price: $5,179.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,3 Jaw, Hole Through
Stroke Length
3/4 in
Overall Height
3 5/8 in
Maximum Operating Temperature
300 Degrees F
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-25-C-V
Zoro #
G1157068
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
3/4 in
Overall Height
3 5/8 in
Overall Width
4 1/2 in
Maximum Finger/Jaw Length
3 1/2 in

Details

Item
Parallel Gripper,3 Jaw, Hole Through
Product Type
Parallel Gripper,3 Jaw, Hole Through
Maximum Operating Temperature
300 Degrees F
IP Rating
IP54
Minimum Operating Temperature
-20 Degrees F
Total Rated Grip Force @ 100 psi
16,409.49 N
Maximum Operating Pressure
100 psi
Operation Type
Synchronous
Minimum Operating Pressure
30 psi
Maximum Actuation Time
0.04 sec
Series
PPC
Displacement
50.96 cc
Repeatability
+/-0.0008 in
Weight
5.1 lb
Seal Material
Viton
System of Measurement
Inch

Description

Parallel Gripper,3 Jaw, Hole Through, Series PPC, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Width 4 1/2 in, Overall Height 3 5/8 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 5.1 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 16,409.49 N, IP Rating IP54, Seal Material Viton, Displacement 50.96 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.