
Parallel Gripper, 3 Jaw, Hole Through
Mfr # PPC-25-C
Zoro # G1157059
product price: $4,725.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 1/2 in
Overall Height
3 5/8 in
Weight
5.1 lb
Product Type
Parallel Gripper,3 Jaw, Hole Through
Operation Type
Synchronous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPC-25-C
Zoro #
G1157059
UPC #
-
Country of Origin
France
Dimensions
Overall Width
4 1/2 in
Overall Height
3 5/8 in
Stroke Length
3/4 in
Maximum Finger/Jaw Length
3 1/2 in
Details
Item
Parallel Gripper,3 Jaw, Hole Through
Weight
5.1 lb
Product Type
Parallel Gripper,3 Jaw, Hole Through
Operation Type
Synchronous
Maximum Actuation Time
0.04 sec
Displacement
50.96 cc
Maximum Operating Pressure
100 psi
Seal Material
Buna-N
Maximum Operating Temperature
180 Degrees F
System of Measurement
Inch
Total Rated Grip Force @ 100 psi
16,409.49 N
Minimum Operating Pressure
30 psi
Minimum Operating Temperature
-30 Degrees F
Series
PPC
Repeatability
+/-0.0008 in
IP Rating
IP54
Description
Parallel Gripper,3 Jaw, Hole Through, Series PPC, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Width 4 1/2 in, Overall Height 3 5/8 in, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 5.1 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 16,409.49 N, IP Rating IP54, Seal Material Buna-N, Displacement 50.96 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.