Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, 3 Jaw, Hole Through

  • Mfr # PPC-25-V

  • Zoro # G1157278


product price: $4,347.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,3 Jaw, Hole Through
Overall Height
3 3/8 in
Operation Type
Synchronous
Repeatability
+/-0.0008 in
Overall Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-25-V
Zoro #
G1157278
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 3/8 in
Overall Width
4 1/2 in
Maximum Finger/Jaw Length
3 1/2 in
Stroke Length
1/2 in

Details

Item
Parallel Gripper,3 Jaw, Hole Through
Product Type
Parallel Gripper,3 Jaw, Hole Through
Operation Type
Synchronous
Repeatability
+/-0.0008 in
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-20 Degrees F
IP Rating
IP54
Series
PPC
Seal Material
Viton
System of Measurement
Inch
Maximum Actuation Time
0.04 sec
Maximum Operating Pressure
100 psi
Minimum Operating Pressure
30 psi
Weight
4.9 lb
Total Rated Grip Force @ 100 psi
2,620.01 N
Displacement
50.96 cc

Description

Parallel Gripper,3 Jaw, Hole Through, Series PPC, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Width 4 1/2 in, Overall Height 3 3/8 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 4.9 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,620.01 N, IP Rating IP54, Seal Material Viton, Displacement 50.96 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.