Zoro Homepage

Parallel Gripper, 3 Jaw, Hole Through

  • Mfr # PPC-25

  • Zoro # G1157040


product price: $3,947.99
/ea
Free Shipping & Returns

Key Features

Weight
4.9 lb
Overall Width
4 1/2 in
Overall Height
3 3/8 in
Product Type
Parallel Gripper,3 Jaw, Hole Through
Repeatability
+/-0.0008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-25
Zoro #
G1157040
UPC #
-
Country of Origin
France

Dimensions

Overall Width
4 1/2 in
Overall Height
3 3/8 in
Stroke Length
1/2 in
Maximum Finger/Jaw Length
3 1/2 in

Details

Item
Parallel Gripper,3 Jaw, Hole Through
Weight
4.9 lb
Product Type
Parallel Gripper,3 Jaw, Hole Through
Repeatability
+/-0.0008 in
System of Measurement
Inch
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Pressure
100 psi
Displacement
50.96 cc
Maximum Actuation Time
0.04 sec
IP Rating
IP54
Total Rated Grip Force @ 100 psi
2,620.01 N
Series
PPC
Seal Material
Buna-N
Minimum Operating Pressure
30 psi
Operation Type
Synchronous

Description

Parallel Gripper,3 Jaw, Hole Through, Series PPC, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Width 4 1/2 in, Overall Height 3 3/8 in, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 4.9 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,620.01 N, IP Rating IP54, Seal Material Buna-N, Displacement 50.96 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.