Parallel Gripper, 3 Jaw, Hole Through
Mfr # PPC-34-C-V
Zoro # G1157305
product price: $5,605.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,3 Jaw, Hole Through
Maximum Actuation Time
0.06 sec
Overall Height
4 5/8 in
Repeatability
+/-0.0008 in
Operation Type
Synchronous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPC-34-C-V
Zoro #
G1157305
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 5/8 in
Maximum Finger/Jaw Length
4 3/4 in
Overall Width
5 7/8 in
Stroke Length
1 1/8 in
Details
Item
Parallel Gripper,3 Jaw, Hole Through
Product Type
Parallel Gripper,3 Jaw, Hole Through
Maximum Actuation Time
0.06 sec
Repeatability
+/-0.0008 in
Operation Type
Synchronous
Maximum Operating Temperature
300 Degrees F
Seal Material
Viton
Series
PPC
System of Measurement
Inch
Weight
11.7 lb
Minimum Operating Pressure
30 psi
Total Rated Grip Force @ 100 psi
2,837.97 N
Displacement
127.99 cc
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
100 psi
IP Rating
IP54
Description
Parallel Gripper,3 Jaw, Hole Through, Series PPC, Stroke Length 1 1/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Width 5 7/8 in, Overall Height 4 5/8 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 11.7 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,837.97 N, IP Rating IP54, Seal Material Viton, Displacement 127.99 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.