Parallel Gripper, 3 Jaw, Spring Closed
Mfr # REP-113-P-RE-C
Zoro # G3142417
product price: $3,541.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,3 Jaw,Spring Closed
Spring Assist
Spring Closed
IP Rating
IP55
Air Inlet Type
G
Seal Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REP-113-P-RE-C
Zoro #
G3142417
UPC #
-
Country of Origin
France
Dimensions
Overall Height
3 7/8 in
Overall Width
4 3/8 in
Maximum Finger/Jaw Length
5 1/2 in
Inlet Size
1/8 in
Stroke Length
3/4 in
Details
Item
Parallel Gripper,3 Jaw,Spring Closed
Product Type
Parallel Gripper,3 Jaw,Spring Closed
Spring Assist
Spring Closed
IP Rating
IP55
Air Inlet Type
G
Seal Material
Buna-N
Maximum Actuation Time
0.35 sec
Minimum Operating Temperature
-30 Degrees F
Weight
5.4 lb
Maximum Operating Pressure
100 psi
Operation Type
Synchronous
Maximum Operating Temperature
180 Degrees F
Total Rated Grip Force @ 100 psi
2,962.51 N
Displacement
87.01 cc
Minimum Operating Pressure
30 psi
Series
REP
Repeatability
+/-0.0008 in
System of Measurement
Inch
Accuracy
+/-0.002 in
Description
Parallel Gripper,3 Jaw,Spring Closed, Series REP, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Width 4 3/8 in, Overall Height 3 7/8 in, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 5.4 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,962.51 N, IP Rating IP55, Seal Material Buna-N, Displacement 87.01 cc, Accuracy +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.