Parallel Gripper, 3 Jaw, Spring Closed
Mfr # REP-113-P-RE
Zoro # G3142408
product price: $3,358.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,3 Jaw,Spring Closed
Inlet Size
1/8 in
Air Inlet Type
G
Maximum Actuation Time
0.35 sec
Operation Type
Synchronous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REP-113-P-RE
Zoro #
G3142408
UPC #
-
Country of Origin
France
Dimensions
Inlet Size
1/8 in
Maximum Finger/Jaw Length
5 1/2 in
Overall Width
4 3/8 in
Stroke Length
3/4 in
Overall Height
3 7/8 in
Details
Item
Parallel Gripper,3 Jaw,Spring Closed
Product Type
Parallel Gripper,3 Jaw,Spring Closed
Air Inlet Type
G
Maximum Actuation Time
0.35 sec
Operation Type
Synchronous
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-30 Degrees F
Weight
5.4 lb
Minimum Operating Pressure
30 psi
Total Rated Grip Force @ 100 psi
2,962.51 N
Seal Material
Buna-N
Repeatability
+/-0.0008 in
Accuracy
+/-0.002 in
IP Rating
IP55
Maximum Operating Pressure
100 psi
System of Measurement
Inch
Displacement
87.01 cc
Series
REP
Spring Assist
Spring Closed
Description
Parallel Gripper,3 Jaw,Spring Closed, Series REP, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Width 4 3/8 in, Overall Height 3 7/8 in, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 5.4 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,962.51 N, IP Rating IP55, Seal Material Buna-N, Displacement 87.01 cc, Accuracy +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.