Zoro Homepage

Parallel Gripper, 3 Jaw, Spring Opened

  • Mfr # REP-113-P-RI-RC

  • Zoro # G3142478


product price: $3,668.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,3 Jaw,Spring Opened
Maximum Operating Pressure
100 psi
Displacement
87.01 cc
IP Rating
IP55
Operation Type
Synchronous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REP-113-P-RI-RC
Zoro #
G3142478
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Overall Width
4 3/8 in
Stroke Length
3/4 in
Overall Height
3 7/8 in
Maximum Finger/Jaw Length
5 1/2 in

Details

Item
Parallel Gripper,3 Jaw,Spring Opened
Product Type
Parallel Gripper,3 Jaw,Spring Opened
Maximum Operating Pressure
100 psi
Displacement
87.01 cc
IP Rating
IP55
Operation Type
Synchronous
Maximum Actuation Time
0.35 sec
Air Inlet Type
G
Maximum Operating Temperature
180 Degrees F
Total Rated Grip Force @ 100 psi
2,962.51 N
System of Measurement
Inch
Weight
5.4 lb
Spring Assist
Spring Open
Seal Material
Buna-N
Series
REP
Repeatability
+/-0.0008 in
Minimum Operating Pressure
30 psi
Minimum Operating Temperature
-30 Degrees F
Accuracy
+/-0.002 in

Description

Parallel Gripper,3 Jaw,Spring Opened, Series REP, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Width 4 3/8 in, Overall Height 3 7/8 in, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 5.4 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,962.51 N, IP Rating IP55, Seal Material Buna-N, Displacement 87.01 cc, Accuracy +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.