Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Brute

  • Mfr # RPB-24M-S

  • Zoro # G3143406


product price: $12,104.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Brute
Minimum Operating Pressure
1.4 bar
Stroke Length
101.6 mm
Weight
10.9 kg
Inlet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPB-24M-S
Zoro #
G3143406
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
101.6 mm
Inlet Size
1/4 in
Overall Length
88.9 mm
Open Width
427 mm
Overall Height
129 mm
Overall Width
438.2 mm
Maximum Finger/Jaw Length
82 mm

Details

Item
Parallel Gripper, Brute
Product Type
Parallel Gripper, Brute
Minimum Operating Pressure
1.4 bar
Weight
10.9 kg
Total Rated Grip Force @ 100 psi
2,669 N
Minimum Operating Temperature
-30 Degrees C
System of Measurement
Metric
Seal Material
Viton
Displacement
204.8 cc
Maximum Operating Temperature
150 Degrees C
Maximum Operating Pressure
7 bar
Repeatability
+/-0.05 mm
Maximum Actuation Time
0.5 sec
Operation Type
Synchronous
Accuracy
+/-0.13 mm
Air Inlet Type
NPT
Series
RPB

Description

Parallel Gripper, Brute, Series RPB, Open Width 427 mm, Stroke Length 101.6 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Length 88.9 mm, Overall Width 438.2 mm, Overall Height 129 mm, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 10.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,669 N, Seal Material Viton, Displacement 204.8 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.