Parallel Gripper, Brute
Mfr # RPB-24M
Zoro # G3143220
product price: $11,943.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper, Brute
Maximum Finger/Jaw Length
82 mm
Weight
10.9 kg
Total Rated Grip Force @ 100 psi
2,669 N
Seal Material
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPB-24M
Zoro #
G3143220
UPC #
-
Country of Origin
United States
Dimensions
Maximum Finger/Jaw Length
82 mm
Overall Length
88.9 mm
Open Width
394 mm
Stroke Length
101.6 mm
Inlet Size
1/4 in
Overall Height
129 mm
Overall Width
438.2 mm
Details
Item
Parallel Gripper, Brute
Product Type
Parallel Gripper, Brute
Weight
10.9 kg
Total Rated Grip Force @ 100 psi
2,669 N
Seal Material
Viton
Displacement
204.8 cc
Operation Type
Synchronous
Maximum Operating Pressure
7 bar
Maximum Operating Temperature
150 Degrees C
Accuracy
+/-0.13 mm
Maximum Actuation Time
0.5 sec
System of Measurement
Metric
Series
RPB
Air Inlet Type
NPT
Minimum Operating Pressure
1.4 bar
Repeatability
+/-0.05 mm
Minimum Operating Temperature
-30 Degrees C
Description
Parallel Gripper, Brute, Series RPB, Open Width 394 mm, Stroke Length 101.6 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Length 88.9 mm, Overall Width 438.2 mm, Overall Height 129 mm, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 10.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,669 N, Seal Material Viton, Displacement 204.8 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.