Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Close

  • Mfr # RPS-11M-C-V

  • Zoro # G1161329


product price: $1,568.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Close
Maximum Actuation Time
0.15 sec
Overall Width
41 mm
Open Width
48 mm
Overall Height
44.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-11M-C-V
Zoro #
G1161329
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
41 mm
Open Width
48 mm
Overall Height
44.1 mm
Overall Length
31.8 mm
Maximum Finger/Jaw Length
76 mm
Inlet Size
M5
Stroke Length
6.4 mm

Details

Item
Parallel Gripper,Dbl Wedge,Spring Close
Product Type
Parallel Gripper,Dbl Wedge,Spring Close
Maximum Actuation Time
0.15 sec
Repeatability
+/-0.03 mm
Maximum Operating Pressure
7 bar
Weight
0.16 kg
Spring Assist
Spring Closed
Displacement
1.6 cc
Minimum Operating Temperature
-30 Degrees C
System of Measurement
Metric
Maximum Operating Temperature
150 Degrees C
Series
RPS
IP Rating
IP43
Total Rated Grip Force @ 100 psi
222 N
Accuracy
+/-0.05 mm
Seal Material
Viton
Minimum Operating Pressure
3.4 bar

Description

Parallel Gripper,Dbl Wedge,Spring Close, Series RPS, Open Width 48 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.4 bar, Overall Length 31.8 mm, Overall Width 41 mm, Overall Height 44.1 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.16 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP43, Seal Material Viton, Displacement 1.6 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.