Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Close

  • Mfr # RPS-11M-D-C

  • Zoro # G1161338


product price: $1,474.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Close
Spring Assist
Spring Closed
Maximum Actuation Time
0.15 sec
Series
RPS
Displacement
1.6 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-11M-D-C
Zoro #
G1161338
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44.1 mm
Stroke Length
6.4 mm
Overall Width
41 mm
Overall Length
31.8 mm
Open Width
45 mm
Inlet Size
M5
Maximum Finger/Jaw Length
76 mm

Details

Item
Parallel Gripper,Dbl Wedge,Spring Close
Product Type
Parallel Gripper,Dbl Wedge,Spring Close
Spring Assist
Spring Closed
Maximum Actuation Time
0.15 sec
Series
RPS
Displacement
1.6 cc
Maximum Operating Pressure
7 bar
System of Measurement
Metric
Seal Material
Buna-N
Accuracy
+/-0.05 mm
Maximum Operating Temperature
80 Degrees C
Total Rated Grip Force @ 100 psi
222 N
Minimum Operating Temperature
-35 Degrees C
Repeatability
+/-0.03 mm
IP Rating
IP43
Minimum Operating Pressure
3.4 bar
Weight
0.16 kg

Description

Parallel Gripper,Dbl Wedge,Spring Close, Series RPS, Open Width 45 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.4 bar, Overall Length 31.8 mm, Overall Width 41 mm, Overall Height 44.1 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.16 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP43, Seal Material Buna-N, Displacement 1.6 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.