Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Dbl Wedge, Spring Close

  • Mfr # RPS-12-C

  • Zoro # G1162351


product price: $1,407.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Close
Maximum Operating Temperature
180 Degrees F
Spring Assist
Spring Closed
Minimum Operating Temperature
-30 Degrees F
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-12-C
Zoro #
G1162351
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Maximum Finger/Jaw Length
4 in
Overall Height
2 in
Open Width
2 1/2 in
Stroke Length
3/8 in
Inlet Size
#10
Overall Width
2 1/8 in

Details

Item
Parallel Gripper,Dbl Wedge,Spring Close
Product Type
Parallel Gripper,Dbl Wedge,Spring Close
Maximum Operating Temperature
180 Degrees F
Spring Assist
Spring Closed
Minimum Operating Temperature
-30 Degrees F
Series
RPS
Accuracy
+/-0.002 in
Repeatability
+/-0.001 in
IP Rating
IP43
Seal Material
Buna-N
System of Measurement
Inch
Displacement
2.46 cc
Maximum Actuation Time
0.15 sec
Total Rated Grip Force @ 100 psi
266.9 N
Weight
0.76 lb
Maximum Operating Pressure
100 psi
Minimum Operating Pressure
50 psi

Description

Parallel Gripper,Dbl Wedge,Spring Close, Series RPS, Open Width 2 1/2 in, Stroke Length 3/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 50 psi, Overall Length 1 1/2 in, Overall Width 2 1/8 in, Overall Height 2 in, Inlet Size #10, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.76 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 266.9 N, IP Rating IP43, Seal Material Buna-N, Displacement 2.46 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.