Parallel Gripper, Dbl Wedge, Spring Close
Mfr # RPS-12M-D-C-V
Zoro # G1161137
product price: $1,676.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Dbl Wedge,Spring Close
Maximum Operating Pressure
7 bar
Stroke Length
9.5 mm
IP Rating
IP43
Series
RPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPS-12M-D-C-V
Zoro #
G1161137
UPC #
-
Country of Origin
United States
Dimensions
Stroke Length
9.5 mm
Overall Width
54 mm
Maximum Finger/Jaw Length
102 mm
Open Width
60 mm
Inlet Size
M5
Overall Height
51.2 mm
Overall Length
38.1 mm
Details
Item
Parallel Gripper,Dbl Wedge,Spring Close
Product Type
Parallel Gripper,Dbl Wedge,Spring Close
Maximum Operating Pressure
7 bar
IP Rating
IP43
Series
RPS
Maximum Operating Temperature
150 Degrees C
Spring Assist
Spring Closed
Maximum Actuation Time
0.15 sec
Seal Material
Viton
Minimum Operating Pressure
3.4 bar
Total Rated Grip Force @ 100 psi
267 N
Minimum Operating Temperature
-30 Degrees C
Repeatability
+/-0.03 mm
Displacement
2.5 cc
Weight
0.34 kg
System of Measurement
Metric
Accuracy
+/-0.05 mm
Description
Parallel Gripper,Dbl Wedge,Spring Close, Series RPS, Open Width 60 mm, Stroke Length 9.5 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.4 bar, Overall Length 38.1 mm, Overall Width 54 mm, Overall Height 51.2 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.34 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 267 N, IP Rating IP43, Seal Material Viton, Displacement 2.5 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.