Shop DE-STA-CO

Parallel Gripper, Dbl Wedge, Spring Close

  • Mfr # RPS-15-C-V
  • Zoro # G3144858

product price: 
$
1,859.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Close
Displacement
4.91 cc
Accuracy
+/-0.002 in
IP Rating
IP43
Seal Material
Viton
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RPS-15-C-V
Zoro #
G3144858
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Stroke Length
1/2 in
Inlet Size
#10
Open Width
3 1/4 in
Overall Height
2 7/8 in
Overall Width
2 3/4 in
Maximum Finger/Jaw Length
4 in
Overall Length
1 5/8 in
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Details

Item
Parallel Gripper,Dbl Wedge,Spring Close
Product Type
Parallel Gripper,Dbl Wedge,Spring Close
Displacement
4.91 cc
Accuracy
+/-0.002 in
IP Rating
IP43
Seal Material
Viton
System of Measurement
Inch
Maximum Operating Temperature
300 Degrees F
Maximum Actuation Time
0.17 sec
Minimum Operating Pressure
50 psi
Total Rated Grip Force @ 100 psi
400.33 N
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
100 psi
Repeatability
+/-0.001 in
Weight
1.44 lb
Series
RPS
Spring Assist
Spring Closed

Description

Parallel Gripper,Dbl Wedge,Spring Close, Series RPS, Open Width 3 1/4 in, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 50 psi, Overall Length 1 5/8 in, Overall Width 2 3/4 in, Overall Height 2 7/8 in, Inlet Size #10, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 1.44 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 400.33 N, IP Rating IP43, Seal Material Viton, Displacement 4.91 cc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.