Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Close

  • Mfr # RPS-15M-C

  • Zoro # G3144900


product price: $1,801.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Close
Seal Material
Buna-N
Maximum Operating Pressure
7 bar
Overall Length
41.3 mm
Overall Width
68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-15M-C
Zoro #
G3144900
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
41.3 mm
Overall Width
68 mm
Open Width
81 mm
Inlet Size
M5
Maximum Finger/Jaw Length
102 mm
Stroke Length
12.7 mm
Overall Height
71.6 mm

Details

Item
Parallel Gripper,Dbl Wedge,Spring Close
Product Type
Parallel Gripper,Dbl Wedge,Spring Close
Seal Material
Buna-N
Maximum Operating Pressure
7 bar
Weight
0.65 kg
Accuracy
+/-0.05 mm
Spring Assist
Spring Closed
Displacement
4.9 cc
Maximum Operating Temperature
80 Degrees C
Series
RPS
System of Measurement
Metric
Minimum Operating Temperature
-35 Degrees C
Repeatability
+/-0.03 mm
IP Rating
IP43
Total Rated Grip Force @ 100 psi
400 N
Maximum Actuation Time
0.17 sec
Minimum Operating Pressure
3.4 bar

Description

Parallel Gripper,Dbl Wedge,Spring Close, Series RPS, Open Width 81 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.4 bar, Overall Length 41.3 mm, Overall Width 68 mm, Overall Height 71.6 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.65 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 400 N, IP Rating IP43, Seal Material Buna-N, Displacement 4.9 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.