Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Close

  • Mfr # RPS-17M-D-C-V

  • Zoro # G1162939


product price: $2,648.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Close
Maximum Finger/Jaw Length
140 mm
Inlet Size
1/8 in
Minimum Operating Pressure
3 bar
Overall Height
98.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-17M-D-C-V
Zoro #
G1162939
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
140 mm
Inlet Size
1/8 in
Overall Height
98.7 mm
Stroke Length
19.1 mm
Overall Width
89 mm
Overall Length
54 mm
Open Width
117 mm

Details

Item
Parallel Gripper,Dbl Wedge,Spring Close
Product Type
Parallel Gripper,Dbl Wedge,Spring Close
Minimum Operating Pressure
3 bar
Total Rated Grip Force @ 100 psi
1,334 N
Spring Assist
Spring Closed
IP Rating
IP43
Displacement
22.9 cc
Repeatability
+/-0.03 mm
Maximum Operating Temperature
150 Degrees C
Maximum Operating Pressure
7 bar
Accuracy
+/-0.08 mm
Series
RPS
Seal Material
Viton
Minimum Operating Temperature
-30 Degrees C
Weight
1.4 kg
Air Inlet Type
NPT
System of Measurement
Metric
Maximum Actuation Time
0.31 sec

Description

Parallel Gripper,Dbl Wedge,Spring Close, Series RPS, Open Width 117 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 54 mm, Overall Width 89 mm, Overall Height 98.7 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 1.4 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,334 N, IP Rating IP43, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.