Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Close

  • Mfr # RPS-18M-C

  • Zoro # G3145086


product price: $3,529.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Close
Maximum Finger/Jaw Length
191 mm
Minimum Operating Pressure
3 bar
Minimum Operating Temperature
-35 Degrees C
Weight
5 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-18M-C
Zoro #
G3145086
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
191 mm
Inlet Size
1/8 in
Overall Width
146 mm
Open Width
177 mm
Stroke Length
31.8 mm
Overall Length
74.9 mm
Overall Height
154.4 mm

Details

Item
Parallel Gripper,Dbl Wedge,Spring Close
Product Type
Parallel Gripper,Dbl Wedge,Spring Close
Minimum Operating Pressure
3 bar
Minimum Operating Temperature
-35 Degrees C
Weight
5 kg
Maximum Actuation Time
0.51 sec
Air Inlet Type
NPT
System of Measurement
Metric
Repeatability
+/-0.03 mm
Accuracy
+/-0.08 mm
Seal Material
Buna-N
Series
RPS
Displacement
72.1 cc
Total Rated Grip Force @ 100 psi
2,669 N
Maximum Operating Pressure
7 bar
IP Rating
IP43
Maximum Operating Temperature
80 Degrees C
Spring Assist
Spring Closed

Description

Parallel Gripper,Dbl Wedge,Spring Close, Series RPS, Open Width 177 mm, Stroke Length 31.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 74.9 mm, Overall Width 146 mm, Overall Height 154.4 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 5 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,669 N, IP Rating IP43, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.