Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Close

  • Mfr # RPS-18M-D-C-V

  • Zoro # G3145110


product price: $3,823.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Close
Stroke Length
31.8 mm
Weight
5 kg
Spring Assist
Spring Closed
Maximum Operating Temperature
150 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-18M-D-C-V
Zoro #
G3145110
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
31.8 mm
Overall Width
146 mm
Inlet Size
1/8 in
Overall Length
74.9 mm
Maximum Finger/Jaw Length
191 mm
Overall Height
154.4 mm
Open Width
190 mm

Details

Item
Parallel Gripper,Dbl Wedge,Spring Close
Product Type
Parallel Gripper,Dbl Wedge,Spring Close
Weight
5 kg
Spring Assist
Spring Closed
Maximum Operating Temperature
150 Degrees C
Maximum Actuation Time
0.51 sec
Series
RPS
Displacement
72.1 cc
Air Inlet Type
NPT
Accuracy
+/-0.08 mm
Seal Material
Viton
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-30 Degrees C
Minimum Operating Pressure
3 bar
IP Rating
IP43
System of Measurement
Metric
Repeatability
+/-0.03 mm
Total Rated Grip Force @ 100 psi
2,669 N

Description

Parallel Gripper,Dbl Wedge,Spring Close, Series RPS, Open Width 190 mm, Stroke Length 31.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 74.9 mm, Overall Width 146 mm, Overall Height 154.4 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 5 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,669 N, IP Rating IP43, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.