Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Open

  • Mfr # RPS-11-O-V

  • Zoro # G1162318


product price: $1,469.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Open
System of Measurement
Inch
Overall Height
1 3/4 in
Displacement
1.61 cc
Maximum Actuation Time
0.15 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-11-O-V
Zoro #
G1162318
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/4 in
Overall Length
1 1/4 in
Maximum Finger/Jaw Length
3 in
Overall Width
1 5/8 in
Open Width
1 7/8 in
Inlet Size
#10
Stroke Length
1/4 in

Details

Item
Parallel Gripper,Dbl Wedge,Spring Open
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
System of Measurement
Inch
Displacement
1.61 cc
Maximum Actuation Time
0.15 sec
Spring Assist
Spring Open
IP Rating
IP43
Series
RPS
Weight
0.36 lb
Accuracy
+/-0.002 in
Minimum Operating Temperature
-20 Degrees F
Repeatability
+/-0.001 in
Seal Material
Viton
Maximum Operating Pressure
100 psi
Maximum Operating Temperature
300 Degrees F
Minimum Operating Pressure
50 psi
Total Rated Grip Force @ 100 psi
222.41 N

Description

Parallel Gripper,Dbl Wedge,Spring Open, Series RPS, Open Width 1 7/8 in, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 50 psi, Overall Length 1 1/4 in, Overall Width 1 5/8 in, Overall Height 1 3/4 in, Inlet Size #10, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.36 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222.41 N, IP Rating IP43, Seal Material Viton, Displacement 1.61 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.