Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Open

  • Mfr # RPS-11M-D-O-V

  • Zoro # G1161365


product price: $1,580.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Displacement
1.6 cc
Total Rated Grip Force @ 100 psi
222 N
Overall Width
41 mm
Minimum Operating Pressure
3.4 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-11M-D-O-V
Zoro #
G1161365
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
41 mm
Overall Height
44.1 mm
Inlet Size
M5
Overall Length
31.8 mm
Open Width
45 mm
Stroke Length
6.4 mm
Maximum Finger/Jaw Length
76 mm

Details

Item
Parallel Gripper,Dbl Wedge,Spring Open
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Displacement
1.6 cc
Total Rated Grip Force @ 100 psi
222 N
Minimum Operating Pressure
3.4 bar
Maximum Actuation Time
0.15 sec
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Pressure
7 bar
Repeatability
+/-0.03 mm
Accuracy
+/-0.05 mm
Weight
0.16 kg
Maximum Operating Temperature
150 Degrees C
Spring Assist
Spring Open
IP Rating
IP43
Seal Material
Viton
System of Measurement
Metric
Series
RPS

Description

Parallel Gripper,Dbl Wedge,Spring Open, Series RPS, Open Width 45 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.4 bar, Overall Length 31.8 mm, Overall Width 41 mm, Overall Height 44.1 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.16 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP43, Seal Material Viton, Displacement 1.6 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.