Parallel Gripper, Dbl Wedge, Spring Open
Mfr # RPS-11M-D-O
Zoro # G1161356
product price: $1,508.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Maximum Operating Temperature
80 Degrees C
Overall Height
44.1 mm
Overall Length
31.8 mm
Seal Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPS-11M-D-O
Zoro #
G1161356
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
44.1 mm
Overall Length
31.8 mm
Open Width
45 mm
Overall Width
41 mm
Inlet Size
M5
Stroke Length
6.4 mm
Maximum Finger/Jaw Length
76 mm
Details
Item
Parallel Gripper,Dbl Wedge,Spring Open
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Maximum Operating Temperature
80 Degrees C
Seal Material
Buna-N
Maximum Operating Pressure
7 bar
Accuracy
+/-0.05 mm
IP Rating
IP43
System of Measurement
Metric
Spring Assist
Spring Open
Total Rated Grip Force @ 100 psi
222 N
Weight
0.16 kg
Series
RPS
Maximum Actuation Time
0.15 sec
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-35 Degrees C
Minimum Operating Pressure
3.4 bar
Displacement
1.6 cc
Description
Parallel Gripper,Dbl Wedge,Spring Open, Series RPS, Open Width 45 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.4 bar, Overall Length 31.8 mm, Overall Width 41 mm, Overall Height 44.1 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.16 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP43, Seal Material Buna-N, Displacement 1.6 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.