Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Open

  • Mfr # RPS-11M-O-V

  • Zoro # G1162290


product price: $1,568.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Overall Length
31.8 mm
Seal Material
Viton
Weight
0.16 kg
Accuracy
+/-0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-11M-O-V
Zoro #
G1162290
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
31.8 mm
Overall Width
41 mm
Overall Height
44.1 mm
Open Width
48 mm
Maximum Finger/Jaw Length
76 mm
Stroke Length
6.4 mm
Inlet Size
M5

Details

Item
Parallel Gripper,Dbl Wedge,Spring Open
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Seal Material
Viton
Weight
0.16 kg
Accuracy
+/-0.05 mm
Maximum Actuation Time
0.15 sec
Total Rated Grip Force @ 100 psi
222 N
Minimum Operating Pressure
3.4 bar
Spring Assist
Spring Open
System of Measurement
Metric
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Pressure
7 bar
IP Rating
IP43
Series
RPS
Displacement
1.6 cc
Maximum Operating Temperature
150 Degrees C

Description

Parallel Gripper,Dbl Wedge,Spring Open, Series RPS, Open Width 48 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.4 bar, Overall Length 31.8 mm, Overall Width 41 mm, Overall Height 44.1 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.16 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP43, Seal Material Viton, Displacement 1.6 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.