Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Open

  • Mfr # RPS-11M-O

  • Zoro # G1161371


product price: $1,390.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Open
System of Measurement
Metric
Maximum Finger/Jaw Length
76 mm
Displacement
1.6 cc
Overall Width
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-11M-O
Zoro #
G1161371
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
76 mm
Overall Width
41 mm
Overall Height
44.1 mm
Open Width
48 mm
Overall Length
31.8 mm
Stroke Length
6.4 mm
Inlet Size
M5

Details

Item
Parallel Gripper,Dbl Wedge,Spring Open
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
System of Measurement
Metric
Displacement
1.6 cc
Spring Assist
Spring Open
Repeatability
+/-0.03 mm
Series
RPS
IP Rating
IP43
Minimum Operating Pressure
3.4 bar
Total Rated Grip Force @ 100 psi
222 N
Maximum Operating Pressure
7 bar
Maximum Actuation Time
0.15 sec
Accuracy
+/-0.05 mm
Seal Material
Buna-N
Weight
0.16 kg
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-35 Degrees C

Description

Parallel Gripper,Dbl Wedge,Spring Open, Series RPS, Open Width 48 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.4 bar, Overall Length 31.8 mm, Overall Width 41 mm, Overall Height 44.1 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.16 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP43, Seal Material Buna-N, Displacement 1.6 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.