Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Open

  • Mfr # RPS-12M-D-O-V

  • Zoro # G1161155


product price: $1,727.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Series
RPS
Accuracy
+/-0.05 mm
Minimum Operating Pressure
3.4 bar
Seal Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-12M-D-O-V
Zoro #
G1161155
UPC #
-
Country of Origin
United States

Dimensions

Open Width
60 mm
Overall Height
51.2 mm
Overall Length
38.1 mm
Maximum Finger/Jaw Length
102 mm
Stroke Length
9.5 mm
Inlet Size
M5
Overall Width
54 mm

Details

Item
Parallel Gripper,Dbl Wedge,Spring Open
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Series
RPS
Accuracy
+/-0.05 mm
Minimum Operating Pressure
3.4 bar
Seal Material
Viton
Repeatability
+/-0.03 mm
Maximum Operating Temperature
150 Degrees C
Maximum Operating Pressure
7 bar
Spring Assist
Spring Open
System of Measurement
Metric
Displacement
2.5 cc
IP Rating
IP43
Total Rated Grip Force @ 100 psi
267 N
Maximum Actuation Time
0.15 sec
Minimum Operating Temperature
-30 Degrees C
Weight
0.34 kg

Description

Parallel Gripper,Dbl Wedge,Spring Open, Series RPS, Open Width 60 mm, Stroke Length 9.5 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.4 bar, Overall Length 38.1 mm, Overall Width 54 mm, Overall Height 51.2 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.34 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 267 N, IP Rating IP43, Seal Material Viton, Displacement 2.5 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.