Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Open

  • Mfr # RPS-12M-O-V

  • Zoro # G1161170


product price: $1,561.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Inlet Size
M5
Spring Assist
Spring Open
Weight
0.34 kg
Maximum Finger/Jaw Length
102 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-12M-O-V
Zoro #
G1161170
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M5
Maximum Finger/Jaw Length
102 mm
Open Width
63 mm
Overall Height
51.2 mm
Overall Length
38.1 mm
Overall Width
54 mm
Stroke Length
9.5 mm

Details

Item
Parallel Gripper,Dbl Wedge,Spring Open
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Spring Assist
Spring Open
Weight
0.34 kg
Maximum Operating Pressure
7 bar
Minimum Operating Pressure
3.4 bar
IP Rating
IP43
Accuracy
+/-0.05 mm
System of Measurement
Metric
Series
RPS
Maximum Actuation Time
0.15 sec
Maximum Operating Temperature
150 Degrees C
Seal Material
Viton
Total Rated Grip Force @ 100 psi
267 N
Minimum Operating Temperature
-30 Degrees C
Displacement
2.5 cc
Repeatability
+/-0.03 mm

Description

Parallel Gripper,Dbl Wedge,Spring Open, Series RPS, Open Width 63 mm, Stroke Length 9.5 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.4 bar, Overall Length 38.1 mm, Overall Width 54 mm, Overall Height 51.2 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.34 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 267 N, IP Rating IP43, Seal Material Viton, Displacement 2.5 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.