Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Open

  • Mfr # RPS-15M-D-O-V

  • Zoro # G3144955


product price: $2,089.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Inlet Size
M5
System of Measurement
Metric
Accuracy
+/-0.05 mm
Overall Width
68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-15M-D-O-V
Zoro #
G3144955
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M5
Overall Width
68 mm
Overall Height
71.6 mm
Maximum Finger/Jaw Length
102 mm
Overall Length
41.3 mm
Open Width
76 mm
Stroke Length
12.7 mm

Details

Item
Parallel Gripper,Dbl Wedge,Spring Open
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
System of Measurement
Metric
Accuracy
+/-0.05 mm
Repeatability
+/-0.03 mm
Maximum Actuation Time
0.17 sec
Minimum Operating Temperature
-30 Degrees C
Seal Material
Viton
Total Rated Grip Force @ 100 psi
400 N
Maximum Operating Temperature
150 Degrees C
Minimum Operating Pressure
3.4 bar
IP Rating
IP43
Weight
0.65 kg
Displacement
4.9 cc
Spring Assist
Spring Open
Maximum Operating Pressure
7 bar
Series
RPS

Description

Parallel Gripper,Dbl Wedge,Spring Open, Series RPS, Open Width 76 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.4 bar, Overall Length 41.3 mm, Overall Width 68 mm, Overall Height 71.6 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.65 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 400 N, IP Rating IP43, Seal Material Viton, Displacement 4.9 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.