Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Open

  • Mfr # RPS-15M-O-V

  • Zoro # G3144970


product price: $1,835.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Maximum Finger/Jaw Length
102 mm
Total Rated Grip Force @ 100 psi
400 N
Spring Assist
Spring Open
Stroke Length
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-15M-O-V
Zoro #
G3144970
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
102 mm
Stroke Length
12.7 mm
Overall Length
41.3 mm
Overall Height
71.6 mm
Overall Width
68 mm
Inlet Size
M5
Open Width
81 mm

Details

Item
Parallel Gripper,Dbl Wedge,Spring Open
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Total Rated Grip Force @ 100 psi
400 N
Spring Assist
Spring Open
Displacement
4.9 cc
Minimum Operating Pressure
3.4 bar
IP Rating
IP43
Maximum Operating Temperature
150 Degrees C
Series
RPS
Repeatability
+/-0.03 mm
Accuracy
+/-0.05 mm
System of Measurement
Metric
Maximum Actuation Time
0.17 sec
Maximum Operating Pressure
7 bar
Seal Material
Viton
Minimum Operating Temperature
-30 Degrees C
Weight
0.65 kg

Description

Parallel Gripper,Dbl Wedge,Spring Open, Series RPS, Open Width 81 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.4 bar, Overall Length 41.3 mm, Overall Width 68 mm, Overall Height 71.6 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.65 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 400 N, IP Rating IP43, Seal Material Viton, Displacement 4.9 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.