Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Open

  • Mfr # RPS-15M-O

  • Zoro # G3144961


product price: $1,734.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Accuracy
+/-0.05 mm
Repeatability
+/-0.03 mm
System of Measurement
Metric
Stroke Length
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-15M-O
Zoro #
G3144961
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
12.7 mm
Inlet Size
M5
Open Width
76 mm
Overall Height
71.6 mm
Overall Width
68 mm
Maximum Finger/Jaw Length
102 mm
Overall Length
41.3 mm

Details

Item
Parallel Gripper,Dbl Wedge,Spring Open
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Accuracy
+/-0.05 mm
Repeatability
+/-0.03 mm
System of Measurement
Metric
Total Rated Grip Force @ 100 psi
400 N
Series
RPS
Maximum Operating Pressure
7 bar
Maximum Operating Temperature
80 Degrees C
Maximum Actuation Time
0.17 sec
Weight
0.65 kg
Seal Material
Buna-N
IP Rating
IP43
Spring Assist
Spring Open
Displacement
4.9 cc
Minimum Operating Pressure
3.4 bar
Minimum Operating Temperature
-35 Degrees C

Description

Parallel Gripper,Dbl Wedge,Spring Open, Series RPS, Open Width 76 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.4 bar, Overall Length 41.3 mm, Overall Width 68 mm, Overall Height 71.6 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.65 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 400 N, IP Rating IP43, Seal Material Buna-N, Displacement 4.9 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.